Skip Content

Laser Bird Repeller,10000 Sq Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Laser Bird Repeller, 10000 Sq Ft

Price $2,420.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZD3
  • Mfr. Model # BLAZER
  • UNSPSC # 10191507
  • Catalog Page # N/A
  • Shipping Weight 9.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

(K) Blazer Laser Repeller
Indoor laser light scares away birds without harming or killing them. Erratically moving light is hard to focus on and deters birds away from area permanently.
Silent and Audible Bird Repellers
Laser Repeller

View More

Technical Specs

  • Item Laser Bird Repeller
  • Coverage 10,000 sq. ft.
  • Frequency Range 50 to 60 Hz
  • Overall Height 6.7"
  • Overall Length 8.6"
  • Overall Width 11"
  • Material Metal
  • Voltage 110 to 120VAC
  • Amps 0.45 AC
  • Watts 50
  • Cord Length 6 ft.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years ago
by
Read all my Q&A
 
Please wait while more information about farmer84 is loaded.
Additional information about farmer84 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: The operating temperature range for this item is 64-77°F/18-25°C.
Thank you for using Grainger Ask and Answer
2 years ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:56:57.291-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NZD3, prod, sort_default
1 of 1
  • 2016-02-06 T19:56:57.300-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3NZD3, prod, sort_default
1 of 1