Skip Content

Visual Bird Repellers, Weight: 4 lb., Used For Geese,Ducks,Fish-Eating Birds close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Visual Bird Repellers, Weight: 4 lb., Used For Geese, Ducks, Fish-Eating Birds

Price $100.15 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DGX1
  • Mfr. Model # GG
  • UNSPSC # 72102104
  • Catalog Page # 1285
  • Shipping Weight 5.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Visual Bird Repellers
(E) Gator Guard
Floating alligator head repels geese and small animals from water areas.

View More

Technical Specs

  • Item Visual Bird Repellers
  • Used For Geese,Ducks,Fish-Eating Birds
  • Weight 4 lb.
  • Overall Length 24"
  • Overall Width 11"
  • Overall Height 7"
  • Coverage 2000 sq.ft.
  • Material Urethane Foam
  • For Use On Pools, Lakes and Ponds
  • Application Method Floats in Water
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about carson is loaded.
Additional information about carson could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item is hollow and does not have a hook for attachemnt.

Thanks for using Ask & Answer.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:07:09.702-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DGX1, prod, sort_default
1 of 1
  • 2016-02-06 T20:07:09.704-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1DGX1, prod, sort_default
1 of 1