Skip Content

Bird Repeller,Electronic,110dB,12W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bird Repeller, Electronic, 110dB, 12W

Price $1,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DGW7
  • Mfr. Model # SBXP-PRO-1
  • UNSPSC # 10191507
  • Catalog Page # 1286
  • Shipping Weight 11.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This outdoor unit uses bird distress calls to scare away pigeons, starlings, sparrows, and gulls. In addition to the control unit, four speakers and 100 ft. of speaker wire are included.

View More

Technical Specs

  • Item Electronic Bird Repeller
  • Coverage Up to 6 acres
  • Frequency Range 3000 to 5000 Hz
  • Signal Output 110dB
  • Overall Height 9"
  • Overall Length 5"
  • Overall Width 9"
  • Voltage 110VAC
  • Watts 12
  • Standards UL Listed
  • Includes AC Adapter and 4 Speakers with 100 Ft Cable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This product probably works well for other birds but it does not work with Turkey Vultures. July 20, 2012
  • 2016-04-27 T23:04:30.877-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_1DGW7, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.