Skip Content

Single Gas Detector, Phosphine close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Single Gas Detector, Phosphine

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 5ENT5
  • Mfr. Model # 54-45-13
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ToxiPro® Single-Gas Detectors
• 100+dB audible alarm IP66/IP67 rating for water ingress
Reusable detectors with LCD and 3 visual alarm windows. Display real-time, peak, STEL, and TWA readings. Record start time, end time, duration, peak, and average readings with 20-incident event logger. Include calibration adapter and hose. Lithium battery lasts 9000 hr.

View More

Technical Specs

  • Item Single Gas Detector
  • Gas Type PH3
  • Detects Phosphine
  • Sensor Range 0 to 20 ppm
  • Resolution 0.01 ppm
  • Operating Temp. Range -20 to 120 Degrees F, -30 to 50 Degrees C
  • Alarm Setting Adjustable
  • Alarm Type Audible and Visual
  • Battery Type Lithium
  • Battery Life 12 mo.
  • Display Backlit LCD
  • Interchangeable Sensors No
  • Height 3.3"
  • Width 2.2"
  • Depth 1.2"
  • Standards c-UL-us Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class I, Div 1, Group A,B,C,D T4, CSA Classified for Class II, Div 1, Group E,F,G, ATEX (DEMKO) EEx ia IIC T4, IECEx Ex ia IIC T4
  • Features Single Button, Replaceable Battery, Sensor, IP65/IP67, Dust and Water Ingress
  • Includes Calibration Adapter, Hose, Operators Guide, Quick Reference Guide
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.