Skip Content

Multi-Gas Detector,4 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multi-Gas Detector, 4 Gas, -4 to 122F, LCD

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6BY84
  • Mfr. Model # 54-48-314N
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 7.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

MultiPro™ Multi-Gas Detectors
• Audible and visual alarms
Offer real-time readings, 1-button operation and calibration with event logger up to 20 events. Include IrDA port and calibration adapter. Sample draw pump sold separately. IQ Express Dock is a fully automated bump test and calibration station.

View More

Technical Specs

  • Item Multi-Gas Detector, 4 Gas
  • Detects Oxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit
  • Gas Type O2, CO, H2S, LEL
  • Sensor Range O2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 200 ppm, LEL 0 to 100%
  • Resolution O2 0.1%, CO 1 ppm, H2S 1 ppm, LEL 1%
  • Operating Temp. Range -20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm Setting All Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning 20 ppm Danger, LEL 10% Warning , 20% Danger
  • Alarm Type Audible, Visual
  • Battery Type Lithium Ion
  • Battery Life 22 hr.
  • Display LCD
  • Standards UL Class I, Division 1, Groups A, B, C, & D. Temperature Code T4, UL Class II, Division 1 Groups E, F, G. UL Class lll, CSA Class l, Division l, Groups A, B, C, D Temp Code T4, ATEX Certification: ll 2 G EEx ia d llC T4, UL International DEMKO A/S 05 ATEX 0424116X, IECEx Certification: Ex ia d IIC T4, IECEx UL 07.0003X, Exceeds IEC 1000-4-3 for Level 3 RFI Immunity Specifications
  • Features Confined Space, Auto One Button
  • Height 4-1/2"
  • Width 2-5/8"
  • Depth 1-5/8"
  • Includes Operator's Guide, Training CD-Rom, Rechargeable Li-Ion Version Includes Charger, Clothes Clip, Laminated Quick Reference Guide, Calibration Adapter
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.