Skip Content

Multi-Gas Detector,5 Gas,-4 to 122F,LCD close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Multi-Gas Detector, 5 Gas, -4 to 122F, LCD

Price $2,733.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RXT9
  • Mfr. Model # 54-53-A14005280ND
  • UNSPSC # 46171613
  • Catalog Page # N/A
  • Shipping Weight 8.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Gas Detector, 5 Gas
  • DetectsOxygen, Carbon Monoxide, Hydrogen Sulfide, Lower Explosive Limit, Photoionization Detector
  • Gas TypeO2, CO, H2S, PID, LEL
  • Sensor RangeO2 0 to 30%, CO 0 to 999 ppm, H2S 0 to 200 ppm, VOC 0 to 2000 ppm, LEL 0 to 100%
  • ResolutionO2 0.1%, CO 1 ppm, H2S 1 ppm, PID 1 ppm, LEL 1%
  • Operating Temp. Range-20 to 50 Degrees C (-4 to 122 Degrees F)
  • Alarm SettingAll Alarms Adjustable, Low O2 19.5%, High O2 23.5%, CO 35 ppm Warning, 100 ppm Danger, H2S 10 ppm Warning, 20 ppm Danger, LEL 10% Warning, 20 % Danger, VOC Varies by Gas Type
  • Alarm TypeAudible, Visual
  • Battery TypeLithium Ion
  • Battery Life13 hr.
  • DisplayLCD
  • StandardsSGS USTC Class 1 Division 1 Groups, A, B, C, D Temp code T3C (Approved to UL-913), SGS/USTC Class II, Division 1, Groups E,F,G, ATEX (DEMKO) Ex d ia llC 170C (T3), IECEx Ex d ia llC 170C, CSA Class l Division l Groups A, B, C, D Temp Code T3C, NEPSI (Chinese) Approval Ex d ia llC 170C (T3)
  • FeaturesOne Button Calibration, IP65 Dust And Water Resistance, Datalogging And Event Logging
  • Height6-3/4"
  • Width3-1/4"
  • Depth2-1/2"
  • Includes10 ft. Of Tubing, Sample Probe And Replacement Filters, Alkaline Battery Pack With (3) AA Batteries, Belt Clip, Reference Manual, Laminated Quick Reference Card, Training CD-ROM, Calibration Adapter(s)

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Cuba, Iran, North Korea, Sudan and Syria.

Details

PhD6™ Multi-Gas Detectors
• Audible and visual alarms
1-button operation with event logger and calibration adapter. Built-in black box recorder and datalogging. Training video, sampling pump, and battery charger included.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.