Skip Content

Surface Cleaner, 55 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Surface Cleaner, 55 gal.

Price $1,009.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39R469
  • Mfr. Model # 8008-055
  • UNSPSC # 47131905
  • Catalog Page # N/A
  • Shipping Weight 515.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpill Surface Cleaner
  • Container Size55 gal.
  • Container TypePlastic Drum
  • Green Certification or Other RecognitionEPA Design for The Environment Recognized
  • Green Environmental AttributeBioremediation Device
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

BIO-REM 2000™ surface cleaner is a powerful blend of 12 strains of microbes, enzymes, and natural botanical nutrients designed to digest hydrocarbons in groundwater remediation applications. Treats a wide range of spills and hydrocarbons—crude oil, gasoline, fuel oils, diesel, and multiple aromatics. Converts hydrocarbons into carbon dioxide and water. Ready-to-use liquid formula.

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Takes up oil based stains like no other product I have ever seen. Amazing!! December 11, 2014
  • 2015-05-26T20:27:40.295-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_39R469, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.