Skip Content

Intensive Plus  Black Big/Tall Intensive Task Chair, 20 to 25" Seat Height Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Intensive Plus Black Big/Tall Intensive Task Chair, 20 to 25" Seat Height Range

Price $1,618.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20Y866
  • Mfr. Model # FSP2025-IP-IPR-NH333
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Catalog Group # G4020
  • Shipping Weight 55.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Big/Tall Intensive Task Chair
  • Weight Capacity 500 lb.
  • Color Black
  • Seat Depth 19"
  • Seat Height Range 20 to 25"
  • Back Width 20"
  • Back Height 23"
  • Seat Width 21"
  • Seat Material Upholstered
  • Includes Seat Control with Slider Seat Depth Adjustment, Pneumatic Seat Height Adjustment, Backrest Height Adjustment, Seat and Backrest Swivel/Tilt in Unison, Tilt-Tension Control Knob and Single-Lever Seat Tilt Lock in any Position
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.