Skip Content

Parts Washer Kit,24 Gal,200 Lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Parts Washer Kit, 24 Gal, 200 Lb.

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 38N836
  • Mfr. Model # BCK100CS
  • UNSPSC # 24111813
  • Catalog Page # N/A
  • Shipping Weight 363.1 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Parts Washer
  • Type Aqueous
  • Tank Capacity 24 gal.
  • Load Capacity (Lb.) 200
  • Tank Length (In.) 17
  • Tank Width (In.) 23
  • Nominal Tank Depth (In.) 29
  • Tank Height (In.) 29
  • Overall Length (In.) 28
  • Overall Width (In.) 29
  • Overall Height (In.) 44
  • Temp. Range (F) 104 Degrees F to 108 Degrees F
  • Pump Size 1/40 HP, 130 GPH @ 10 Ft.
  • Voltage 120V
  • Heater Type 700W/ 6.6A
  • Filtration User Changeable
  • For Use With 55A007 and 55A008
  • Includes (5) Pails of Cleaning Solution and (4) Bio-Circle Care Service Calls During the First Year
  • Green Environmental Attribute Bioremediation Device
  • Green Certification or Other Recognition EcoLogo Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.