Skip Content

20x20x1, Paint Collector Filter Pad, Synthetic Polyester, Package Quantity 20 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20x20x1, Paint Collector Filter Pad, Synthetic Polyester, Package Quantity 20

Price $233.00 / pkg. of 20

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6URD8
  • Mfr. Model # 29-486
  • UNSPSC # 40161505
  • Catalog Page # 1767
  • Shipping Weight 17.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray Booth Paper and Filters
1" Intake Filter
Tacky pressure sensitive adhesive filter panel is great for mixing rooms and cross-draft and semi-downdraft spray booths. Filter media securely sealed around internal grid, wire grid reinforced with 2 cross wire supports, and 4 internal parallel heat-seals to eliminate filter flutter.

View More

Technical Specs

  • Item Paint Collector Filter Pad
  • Media Synthetic Polyester
  • Nominal Filter Size 20x20x1
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 1"
  • For Use With Cross Draft, Semi Downdraft Spray Booths
  • Standards UL Class 2, NFPA #33, OSHA 1910.107
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.