Skip Content

Paint Collector Filter,90 ft. L,PK 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Paint Collector Filter, 90 ft. L, PK 3

BINKS

Price: $402.75 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 5PB43
  • Mfr. Model # 29-2186-3
  • UNSPSC # 40161524
  • Catalog Page # 1954
  • Shipping Weight 61.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPaint Collector Filter
  • MediaPleated Paper
  • Nominal Height36"
  • Nominal Width36"
  • Nominal Depth2-1/2"
  • Nominal Length90 ft.
  • Filter Efficiency0.9714
  • For Use WithIndustrial, Automotive Spray Booths
  • StandardsUL Class 2

Compliance and Restrictions

None

Details

AF Filter
• Biodegradable and can be incinerated Compatible with most common coatings
Pleated paper filter has high overspray holding capacity for longer intervals between filter changes. 97.14% filter efficiency.
Meets UL Class 2 Standards for Flammability.
Spray Booth Paper and Filters

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Trying to find out if each filter is 90' long or if the 90' is because there are 3 at 30'.
8 months ago
by
Read all my Q&A
 
Please wait while more information about NCKEV is loaded.
Additional information about NCKEV could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Each filter is 30' long for a total of 90'.

Thanks for using Grainger Ask and Answer.
8 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1