Skip Content

Litter Vac,6.5 HP Honda,40 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Litter Vac, 6.5 HP Honda, 40 Gal.

Price $1,678.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NLG6
  • Mfr. Model # KV650H
  • UNSPSC # 47121602
  • Catalog Page # 1407
  • Shipping Weight 135.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOutdoor Litter Vacuum
  • Drive TypePush
  • Engine BrandHonda
  • Bag Volume40 gal.
  • Cleaning Path27"
  • Engine Size6.5 HP/190cc
  • Fuel TypeGas
  • Fuel Tank Capacity1.6 qt.
  • Width26-3/4"
  • Length62"
  • Starter TypePull
  • Impeller Type5 Blade
  • Debris Reduction12:1
  • Noise Level91 dBA
  • Wheel Type(4) Semi-Pneumatic
  • Wheel Size12 x 2-1/2"
  • Weight113 lb.
  • IncludesDebris Bag, Speed Control
  • StandardsEPA Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

This litter vacuum features a Honda engine and is suitable for leaf, litter, and debris removal on hard surfaces.

It operates with a 5-blade serrated impeller, zipperless 40-gal. mesh turf bag with fasteners, dust skirt, and 12" wheels. It also features a 4-position height adjustment on handle. Cleans up to 35,640 sq. ft./hr.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about baseballfields is loaded.
Additional information about baseballfields could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Billy goat litter VAC # 5NLG6 will be able to pick up seeds/peanuts and debris from the baseball field and dugout.

Thank you for using Grainger Ask and Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:45:53.011-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NLG6, prod, sort_default
1 of 1
  • 2015-08-03T19:45:53.013-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NLG6, prod, sort_default
1 of 1