Skip Content

Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 75 gal., Cleaning Path: 33" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

Outdoor Litter Vacuum, Drive Type: Self-Propelled, Bag Volume: 75 gal., Cleaning Path: 33"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 5NLG9
  • Mfr. Model # VQ902SPH
  • UNSPSC # 47121602
  • Catalog Page # N/A
  • Shipping Weight 310.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Outdoor Litter Vacuum
  • Drive Type Self-Propelled
  • Engine Brand Honda
  • Bag Volume 75 gal.
  • Cleaning Path 33"
  • Engine Size 9 HP/240cc
  • Fuel Type Gas
  • Fuel Tank Capacity 6.3 qt.
  • Width 32-3/4"
  • Length 66"
  • Starter Type Pull
  • Impeller Type 6 Blade
  • Debris Reduction 12:1
  • Noise Level 88 dBA
  • Wheel Type (2) Pneumatic
  • Wheel Size 13 x 6"
  • Weight 278 lb.
  • Includes Front Casters and Curb Rollers, Debris Bag, Pull Starter, Speed Control. Hose Sold Separately 5NLH7
  • Standards EPA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.