Skip Content

Lawn Aerator,48 In. Path,3 In. Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lawn Aerator, 48 In. Path, 3 In. Depth

Price $2,411.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TFH4
  • Mfr. Model # AET48
  • UNSPSC # 27112015
  • Catalog Page # 1402
  • Shipping Weight 336.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLawn Aerator
  • Working Width48"
  • Spike Dia.3/4"
  • Aeration Depth3"
  • Weight Capacity160 lb.
  • Overall Width48"
  • Overall Depth66"
  • Overall Height29"
  • Spike Wheel TypeStraight Plug
  • Spike Wheel Material4130 Low Alloy Steel
  • Number of Spike Wheels6
  • Total Number of Spikes48
  • WheelsPneumatic
  • Wheel Dia.10"
  • Wheel Width3-1/2"
  • Hitch TypePull
  • HandleTransport With Footpad
  • FrameSteel

Compliance and Restrictions

None

Details

Billy Goat®
Ideal for aerating larger areas. No. 6TFH4 features water weight jugs positioned directly over the tines for enhanced areation and eliminate the need for bulky steel weights. Unit also comes with tine disengagement bar and footpad and pneumatic wheels.
Lawn Aerators
Help improve supply of water, sunlight, and nutrients to grass roots.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.