Skip Content

Guard Rail,Portable,for 40X40,PK30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guard Rail, Portable, for 40X40, PK30

Price $4,533.00 / pkg. of 30

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LAG6
  • Mfr. Model # 0106-HGP-40X40
  • UNSPSC # 30191502
  • Catalog Page # N/A
  • Shipping Weight 720.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuard Rail
  • Width48"
  • Height42"
  • MaterialSteel
  • FinishPowder Coated
  • For Use WithBil-Jax 40 x 40 ft. Portable Stage Packages
  • StandardsIBC/UBC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Do these hand rails have feet with pre drilled holes to mount on surface?
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about BrianNiedz is loaded.
Additional information about BrianNiedz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,
This Railing is a Rod Pocket design It is designed to work with the portable staging, we have no physical dimentions other than the 48" x 42" It is an accessory for the staging equipment.
I hope this answers your question, thanks for using grainger Ask & Answer!

Wadeh
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Wadeh is loaded.
Additional information about Wadeh could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-28T19:38:09.713-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAG6, prod, sort_default
1 of 1
  • 2015-07-28T19:38:09.715-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAG6, prod, sort_default
1 of 1