Skip Content

Guard Rail,Portable,for 16X20,PK13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Guard Rail, Portable, for 16X20, PK13

Price $2,006.00 / pkg. of 13

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2LAG2
  • Mfr. Model # 0106-HGP-16X20
  • UNSPSC # 30191502
  • Catalog Page # N/A
  • Shipping Weight 312.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGuard Rail
  • Width48"
  • Height42"
  • MaterialSteel
  • FinishPowder Coat
  • For Use WithBil-Jax 16 x 20 ft. Portable Stage Packages
  • StandardsIBC/UBC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Are the base legs circular or do they have mounting pads attached
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about gtdooley is loaded.
Additional information about gtdooley could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The feet for this item are adjustable levelers. The high end will hook onto the platform and the railing system is supported by the levelers. The lowest end will rest of the ground.

Thank you for using Grainger Ask & Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-20T19:37:32.931-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAG2, prod, sort_default
1 of 1
  • 2015-04-20T19:37:32.933-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2LAG2, prod, sort_default
1 of 1