Skip Content

 
Oversized Toilet Seat, ABS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Oversized Toilet Seat, ABS


Technical Specs

  • Item Oversized Toilet Seat 
  • For Bowl Shape Round or Elongated 
  • Material ABS 
  • Bolt to Seat Front 19-17/16" 
Front Type
Please Select
With Cover / Without Cover
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Front Type
With Cover / Without Cover
Price
Qty
Please use Qty box to add item(s) to cart.
1W
Closed
With Cover

$180.00 / each

Enter location to check availability
Catalog Page #  3423 

Price $180.00 / each

Technical Specs

  • Item Oversized Toilet Seat
  • For Bowl Shape Round or Elongated
  • Front Type Closed
  • With Cover / Without Cover With Cover
  • Material ABS
  • Bolt to Seat Front 19-17/16"
3W
Open
With Cover

$180.00 / each

Enter location to check availability
Catalog Page #  3423 

Price $180.00 / each

Technical Specs

  • Item Oversized Toilet Seat
  • For Bowl Shape Round or Elongated
  • Front Type Open
  • With Cover / Without Cover With Cover
  • Material ABS
  • Bolt to Seat Front 19-17/16"
4W
Open
Without Cover

$172.50 / each

Enter location to check availability
Catalog Page #  3423 

Price $172.50 / each

Technical Specs

  • Item Oversized Toilet Seat
  • For Bowl Shape Round or Elongated
  • Front Type Open
  • With Cover / Without Cover Without Cover
  • Material ABS
  • Bolt to Seat Front 19-17/16"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More