Skip Content

Rider Forklift,3500 Lb,Lift Ht 188 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rider Forklift, 3500 Lb, Lift Ht 188 In

Price $45,036.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 32H820
  • Mfr. Model # V18
  • UNSPSC # 24101629
  • Catalog Page # 1611
  • Shipping Weight 6960.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCounterbalanced Rider Forklift
  • Load Capacity3500 lb.
  • Lifting Height Max.189"
  • Lifting Height Min.85"
  • Fork Length42"
  • Fork Width4"
  • Overall Length76"
  • Overall Width41"
  • Overall Height214"
  • Load Center24"
  • Powered ByAC Hydraulic Motor
  • Voltage49 VAC
  • Braking SystemHydraulic Wet Disc Braking System
  • SteeringHydrostatic Power
  • SeatAdjustable Suspension
  • Frame MaterialRubber
  • Number of Wheels3
  • Front Wheel Dia.18"
  • Rear Wheel Dia.15"
  • IncludesSideshifter, Tilt, Full Light Package and Industrial Battery With Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Corrosives

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Electric Forklift Trucks
Compact 3-wheel electric trucks use 48V AC drive and hydraulics. Feature sideshift functionality, solid pneumatic tires for improved traction, and a high-visibility 3-stage mast.

Repair Parts

Displaying repair parts for model:
  • V18

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.