Skip Content

Hex Head Cap ScrewSystem of Measurement: Inch, 5/16-18 Thread Size close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Hex Head Cap ScrewSystem of Measurement: Inch, 5/16-18 Thread Size

Price: NA

Item no longer available


  • Item # 30Z470
  • Mfr. Model # TAPG8L51618212
  • UNSPSC # 31161501
  • Catalog Page # 2796
  • Shipping Weight 2.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHex Head Cap Screw
  • Head TypeHex
  • Grade8
  • MaterialAlloy
  • FinishPlain
  • Thread Size5/16-18
  • Thread TypeCoarse
  • Length under Head2-1/2"
  • Thread Length1-1/4"
  • Head Height13/64"
  • Head Width1/2"
  • Thread StylePartially Threaded
  • Thread DirectionLeft Hand
  • Proof Load120,000 psi
  • Tensile Strength150,000 psi
  • Rockwell HardnessC33 to C39
  • Meets/ExceedsSAE J429, ASME B18.2.1
  • Dia./Thread Size5/16-18
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

The hex head cap screw is a common fastener in construction and machine assembly. The screw head is designed to fit ratchet or spanner torque wrenches for tightening to exact specifications. As an alternative to welds or rivets, cap screw fasteners offer easy disassembly for repairs and maintenance. Grade 8 screws help to provide high tensile strength.

These screws are manufactured with alloy steel, which contains alloying elements to help the screws become more responsive to heat and mechanical treatments.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.