Skip Content

 
Exit Sign with Emergency Lights close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Exit Sign with Emergency Lights


Technical Specs

  • Housing Color White 
  • Battery Type Lead Calcium 
Fixture Wattage
Please Select
Lamp Type
Please Select
Letter Color
Please Select
Number of Faces
Please Select
Housing Material
Please Select
Depth
Please Select
Height
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BIG BEAM 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Fixture Wattage
Lamp Type
Letter Color
Number of Faces
Housing Material
Depth
Height
Width
Price
Qty
Please use Qty box to add item(s) to cart.
2EXKL2GWWU-3HRS
12
Bulb
Green
2
Plastic
2-1/2"
15-1/4"
25-1/2"

$228.50 / each

Enter location to check availability
Catalog Page #  NA

Price $228.50 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type Bulb
  • Letter Color Green
  • Number of Faces 2
  • Housing Color White
  • Housing Material Plastic
  • Depth 2-1/2"
  • Height 15-1/4"
  • Width 25-1/2"
  • Battery Type Lead Calcium
2ETX1R/GWW-PH
12
Incandescent
Red
1
Steel
2-3/10"
13-3/10"
12-3/10"

$261.75 / each

Enter location to check availability
Catalog Page #  NA

Price $261.75 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type Incandescent
  • Letter Color Red
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
2ETX1R/GWW
12
Incandescent
Red
1
Steel
2-3/10"
13-3/10"
12-3/10"

$346.50 / each

Enter location to check availability
Catalog Page #  NA

Price $346.50 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type Incandescent
  • Letter Color Red
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
2DZF-PAR-GW
12
LED
Green
1 or 2
Thermoplastic
4-1/2"
10-3/16"
16-5/16"

$147.30 / each

Enter location to check availability
Catalog Page #  NA

Price $147.30 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type LED
  • Letter Color Green
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 4-1/2"
  • Height 10-3/16"
  • Width 16-5/16"
  • Battery Type Lead Calcium
2DZF-PAR-RW
12
LED
Red
1 or 2
Thermoplastic
4-1/2"
10-3/16"
21-11/16"

$145.05 / each

Enter location to check availability
Catalog Page #  NA

Price $145.05 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1 or 2
  • Housing Color White
  • Housing Material Thermoplastic
  • Depth 4-1/2"
  • Height 10-3/16"
  • Width 21-11/16"
  • Battery Type Lead Calcium
2EXKL2RWWU-3HRS
12
LED
Red
2
Plastic
2-1/2"
15-1/4"
25-1/2"

$216.00 / each

Enter location to check availability
Catalog Page #  NA

Price $216.00 / each

Technical Specs

  • Fixture Wattage 12
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 2
  • Housing Color White
  • Housing Material Plastic
  • Depth 2-1/2"
  • Height 15-1/4"
  • Width 25-1/2"
  • Battery Type Lead Calcium
2COM1GWW-PH
8
LED
Green
1
Steel
2-3/10"
13-3/10"
12-3/10"

$288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $288.00 / each

Technical Specs

  • Fixture Wattage 8
  • Lamp Type LED
  • Letter Color Green
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
2COM1GWW
8
LED
Green
1
Steel
2-3/10"
13-3/10"
12-3/10"

$307.25 / each

Enter location to check availability
Catalog Page #  NA

Price $307.25 / each

Technical Specs

  • Fixture Wattage 8
  • Lamp Type LED
  • Letter Color Green
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
2COM1RWW-PH
8
LED
Red
1
Steel
2-3/10"
13-3/10"
12-3/10"

$288.00 / each

Enter location to check availability
Catalog Page #  NA

Price $288.00 / each

Technical Specs

  • Fixture Wattage 8
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
2COM1RWW
8
LED
Red
1
Steel
2-3/10"
13-3/10"
12-3/10"

$307.25 / each

Enter location to check availability
Catalog Page #  NA

Price $307.25 / each

Technical Specs

  • Fixture Wattage 8
  • Lamp Type LED
  • Letter Color Red
  • Number of Faces 1
  • Housing Color White
  • Housing Material Steel
  • Depth 2-3/10"
  • Height 13-3/10"
  • Width 12-3/10"
  • Battery Type Lead Calcium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More