Skip Content

Correction Pen,Stick,Extra Fine,Wht,PK4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Correction Pen, Stick, Extra Fine, Wht, PK4

Price $20.60 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35Y155
  • Mfr. Model # BICWOSQPP418
  • UNSPSC # 44121805
  • Catalog Page # N/A
  • Shipping Weight 0.22 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWite-Out Brand Shake 'n Squeeze Correction Pen
  • Pen TypeStick
  • Point TypeExtra Fine
  • Ink ColorWhite
  • Barrel MaterialPlastic
  • Barrel ColorWhite/Yellow
  • GripSoft, Squeezable
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR.

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Thinking outside the box.... We use these pens to mark on metal in our production facility. The white is much easier to see from a distance than a black sharpie line, and the wite-out sticks to the metal perfectly. December 16, 2013
  • 2015-05-03T20:03:01.089-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_35Y155, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.