Skip Content

Breva Value-Line Black Value-Line Seating Stool, 23 to 33" Seat Height Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Breva Value-Line Black Value-Line Seating Stool, 23 to 33" Seat Height Range

Price $225.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 10001 (Change)

Go

Invalid Zip Code


NEW YORK branch 551

  • Item # 8DJM0
  • Mfr. Model # V7507HC
  • UNSPSC # 56101504
  • Catalog Page # 1887
  • Shipping Weight 30.95 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features a pneumatic seat height adjustment with a 5-star reinforced black nylon base and thick upholstered seat. Bumper-guard trim on back and seat provides additional protection and durability.

View More

Technical Specs

  • Item Value-Line Seating Stool
  • Color Black
  • Seat Depth 17"
  • Seat Height Range 23 to 33"
  • Back Width 17"
  • Back Height 12"
  • Seat Width 18"
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA X5.1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.