Skip Content

Series 7000VS (Silver) Black Task Chair, 22 to 32" Seat Height Range, 300 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Series 7000VS (Silver) Black Task Chair, 22 to 32" Seat Height Range, 300 lb. Weight Capacity

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 40K987
  • Mfr. Model # 7551VS
  • UNSPSC # 56112102
  • Catalog Page # N/A
  • Shipping Weight 42.21 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Task Chair
  • Weight Capacity 300 lb.
  • Color Black
  • Seat Depth 20"
  • Seat Tilt Backward 6 Degrees
  • Seat Tilt Forward 6 Degrees
  • Seat Height Range 22 to 32"
  • Back Width 19-1/2"
  • Back Tilt Forward 11 Degrees
  • Back Tilt Backward 15 Degrees
  • Back Height 22-1/2"
  • Seat Width 22"
  • Seat Material Polyurethane
  • Base Five-Star Polished Aluminum
  • Number of Glides 5
  • Features Contoured, Ventilated Seat and Back
  • Assembled Partially Assembled
  • Includes Mushroom Glides, Adjustable Chrome Footring
  • Standards ANSI/BIFMA, Cal 117
  • Green Certification or Other Recognition GREENGUARD Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.