Skip Content

Blue Task Chair, 15 to 20" Seat Height Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Blue Task Chair, 15 to 20" Seat Height Range

Price $218.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9MHD3
  • Mfr. Model # 7000 BLUE
  • UNSPSC # 56101504
  • Catalog Page # N/A
  • Catalog Group # E8679
  • Shipping Weight 26.0 lbs.
Country of Origin Italy Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BEVCO® Everlast task chair for comfort and long-lasting use in the toughest workplace environments. Durable chair offers total body support and ergonomic features to improve productivity and reduce fatigue. Rugged, self-skinned polyurethane seat and back resist stains, punctures, and damage from grease, water, and most chemicals. Ventilation ribs increase air circulation. Additional features include easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back, 360° swivel, and mushroom glides.

View More

Technical Specs

  • Item Task Chair
  • Color Blue
  • Seat Depth 17"
  • Seat Height Range 15 to 20"
  • Back Width 16-1/2"
  • Back Height 12-1/2"
  • Seat Width 18-1/2"
  • Seat Material Polyurethane
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.