Skip Content

Sit-Stand Stool,Black, 20 to 32 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sit-Stand Stool, Black, 20 to 32 In. H

Price $234.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8LK69
  • Mfr. Model # 3555
  • UNSPSC # 56112106
  • Catalog Page # N/A
  • Shipping Weight 19.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® sit stand promotes standing for people who are not able to sit throughout the workday. Provides short period of relief while encouraging high levels of productivity. The 13" x 13" polyurethane seat resists punctures, water, oil, and most chemicals. Texture provides an easy-to-clean, nonslip surface. Features include: 11° forward seat tilt, pneumatic height adjustment, 360° swivel, 25" sturdy 5-star base, and mushroom glides.

View More

Technical Specs

  • Item Sit-Stand Stool
  • Seat Width 13"
  • Seat Depth 13"
  • Seat Height Range 20 to 30"
  • Color Black
  • Seat Material Polyurethane
  • Base Material Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.