Skip Content

Sit-Stand Stool,With Backrest,300 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sit-Stand Stool, With Backrest, 300 lb.

Price $261.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FE65
  • Mfr. Model # 3505
  • UNSPSC # 30191505
  • Catalog Page # 2079
  • Shipping Weight 20.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSit-Stand Stool
  • BackrestWith Backrest
  • Seat Dimensions13 x 13"
  • Weight Capacity300 lb.
  • Seat Width13"
  • Seat Depth13"
  • Seat Height Range22 to 32"
  • ColorBlack
  • Seat MaterialPolyurethane
  • Base MaterialPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Sit and Stand Stools
Help reduce leg strain caused by standing for extended periods, without limiting reach or restricting movement.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Sit-Stand Stool, With Backrest, 300 lb., BEVCO, Price: $253.50 / each

Chair, 300 lb., Black Item # 4FE66, BEVCO, Price:$346.50

Chair, 300 lb., Black Item # 1RL22, BEVCO Price: $311.50
11 months ago
by
Read all my Q&A
 
Please wait while more information about Themaar is loaded.
Additional information about Themaar could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact your local Grainger branch and they can assist you. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-30T09:27:59.718-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FE65, prod, sort_default
1 of 1
  • 2015-05-30T09:27:59.720-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4FE65, prod, sort_default
1 of 1