Skip Content

Round Pneumatic Stool,Black,16 to 21" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Round Pneumatic Stool, Black, 16 to 21"

Price $156.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3LLW3
  • Mfr. Model # 3000-P
  • UNSPSC # 56112102
  • Catalog Page # 2079
  • Shipping Weight 16.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRound Pneumatic Stool
  • Seat Dimensions14" Dia.
  • Weight Capacity300 lb.
  • Seat Height Range16 to 21"
  • ColorBlack
  • Seat MaterialPolyurethane
  • Base MaterialFiberglass Reinforced Nylon
  • StandardsANSI/BIFMA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Pneumatic Stools
Bevco
Feature height-adjustable seats. Seat swivels 360°.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
4 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Bevarino is loaded.
Additional information about Bevarino could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, 3LLW3 does come with hard floor casters.
4 months, 1 week ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
 
1 answer

foot height

What is the height from the floor to the top of the legs? Please provide height in the middle of the leg and halfway between the middle and highest height.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about mhalweg is loaded.
Additional information about mhalweg could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the leg sits about 2.25 inches off the ground.
Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:25.382-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LLW3, prod, sort_default
1 of 1
  • 2015-05-22T19:58:25.384-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3LLW3, prod, sort_default
1 of 1