Skip Content

Replace Glides/Poly Seating,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replace Glides/Poly Seating, PK5

Price $16.83 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9JE71
  • Mfr. Model # MG
  • UNSPSC # 56112106
  • Catalog Page # N/A
  • Shipping Weight 0.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Glides
  • TypeBevco Poly Seating
  • Package Quantity5
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(4 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Looking for chair glides around 3" in total height.
1 year ago
by
Read all my Q&A
 
Please wait while more information about KerrGirl is loaded.
Additional information about KerrGirl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Bevco does offer a 2" mushroom glide, but again they are manufactured to be used with Bevco seating only.
1 year ago
by
Anonymous
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Justjohn is loaded.
Additional information about Justjohn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The stem height is 1" but please keep in mind these glides are intended for use with Bevco chairs only.
1 year, 1 month ago
by
Anonymous
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Requesting dimenion of the product
1. What is the stem diamemeter
2. Height of the product
2. What is the material made of?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about ManoloGat is loaded.
Additional information about ManoloGat could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
We have contacted the vendor, and according to them, they are constructed from black nylon (base) and steel (stem), .43" stem diameter, with a 1" stem, with a 2.06" diameter base. Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
Has staff answer
 
1 answer

Is the price really $15.90?

Is the price really $15.90?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Efren is loaded.
Additional information about Efren could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, that is the price for the Replace Glides/Poly Seating, PK5 (per the description).
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:54:41.141-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JE71, prod, sort_default
1 of 1
  • 2015-08-28T19:54:41.144-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9JE71, prod, sort_default
1 of 1