Skip Content

Lexington Value-Line Gray Pneumatic Task Chair, 17 to 22" Seat Height Range, 300 lb. Weight Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lexington Value-Line Gray Pneumatic Task Chair, 17 to 22" Seat Height Range, 300 lb. Weight Capacity

Price $232.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GJK1
  • Mfr. Model # V4007HC-GR
  • UNSPSC # 56101504
  • Catalog Page # 1887
  • Catalog Group # G6692
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Lexington task chair is a reliable chair built to meet the demands of daily use. It's the perfect combination of comfort, style and affordability. This ergonomic chair features a fully adjustable contoured back with a bumper guard on the edges of the seat and back to protect fabric upholstery, pneumatic height adjustment, waterfall seat to aid lower body circulation, 360° swivel, hard floor casters, and sturdy 5-legged nylon base.

View More

Technical Specs

  • Item Pneumatic Task Chair
  • Weight Capacity 300 lb.
  • Color Gray
  • Seat Depth 18"
  • Seat Height Range 17 to 22"
  • Back Width 16"
  • Back Height 15"
  • Seat Width 18"
  • Seat Material Fabric
  • Cushion 2-3/4" Padded
  • Base Plastic
  • Number of Casters 5
  • Includes 5 Hard Floor Casters
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.