Skip Content

Black ESD Task Chair, 23 to 33" Seat Height Range, Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Black ESD Task Chair, 23 to 33" Seat Height Range, Vinyl

Price $462.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9F061
  • Mfr. Model # 9551M BLACK VINYL
  • UNSPSC # 56112109
  • Catalog Page # N/A
  • Catalog Group # E0250
  • Shipping Weight 37.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BEVCO® Integra-E task chair provides 24-hr. reliability for environments requiring static discharge control. Backrest is shaped for full back support and includes a heavy-duty ESD polypropylene back shell to protect the upholstery. Includes easy-to-use pneumatic height adjustment, waterfall seat to aid lower body circulation, fully adjustable contoured back with scuff-resistant ESD back shell, ESD vinyl upholstery, 360° swivel, sturdy 5-legged base, and ESD mushroom glides. Seat: 20"W x 18"D x 3" thick. Meets ANSI/ESD STM12.1-2006 Standards.

View More

Technical Specs

  • Item ESD Task Chair
  • Weight Capacity 300 lb.
  • Material Vinyl
  • Seat Height Range 23 to 33"
  • Color Black
  • Seat Width 20"
  • Seat Depth 18"
  • Base Aluminum
  • Assembled Unassembled
  • Standards ANSI/BIFMA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.