Skip Content

Bathroom Sink,19-7/8 In. L,22-1/2 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H

Price $2,033.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 38C427
  • Mfr. Model # WH3775--3373
  • UNSPSC # 30181504
  • Catalog Page # N/A
  • Shipping Weight 101.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The basin includes suicide-resistant side splashes, overflow, grid strainer, waste piping and 1-1/2" P-trap.

View More

Technical Specs

  • Item Bathroom Sink
  • With Faucet/Without Faucet With Faucet
  • Body Material Phenolic Resin
  • Mounting Type Wall
  • Color White
  • Overall Length 20"
  • Overall Width 21-3/4"
  • Overall Height 34"
  • Bowl Size 15"
  • Bowl Depth 4"
  • ADA Compliant Yes
  • Back Splash Yes
  • Bowl Shape D-Shaped
  • Back Splash Height 3"
  • Side Splash Yes
  • Faucet Operation Push Button
  • Number of Stations 1
  • Drain Opening 1-5/16"
  • Faucet Mounting Centers 4"
  • Faucet Hole Dia. 1-1/2"
  • Number of Holes 3
  • Includes Single Temp Antiligature Faucet, S Clip and Angle Brackets
  • Residential / Commercial Commercial
  • Flow Rate 0.23 gpm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.