Skip Content

L-Shape Workstation,71 x 30 x 71In,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

L-Shape Workstation, 71 x 30 x 71In, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 15X456
  • Mfr. Model # 120852-17
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 440.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Shape Workstation
  • Series Pro-Linea
  • Overall Width 71"
  • Overall Height 30"
  • Overall Depth 71"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 2
  • Keyboard Shelf No
  • Color Base White/Cognac Cherry
  • Color Top White/Cognac Cherry
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board, Meets or Exceeds ANSI/BIFMA
  • Includes Credenza with (3) Shelves (1) Utility Drawer, (1) File Drawer, Metal Legs on the Credenza, Large Closed Storage Space and a Sliding Door in the Hutch and Return Table
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.