Skip Content

Prestige + U-Shape Workstation, Overall Height 66-3/4", Overall Width 71", Overall Depth 92-5/8" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Prestige + U-Shape Workstation, Overall Height 66-3/4", Overall Width 71", Overall Depth 92-5/8"

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 15X411
  • Mfr. Model # 99853-76
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 507.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item U-Shape Workstation
  • Series Prestige +
  • Overall Width 71"
  • Overall Height 66-3/4"
  • Overall Depth 92-5/8"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Pedestal Style Full Oversized
  • Keyboard Shelf No
  • Color Base Cognac Cherry
  • Color Top Cognac Cherry
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
  • Includes Hutch
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.