Skip Content

L-Shape Workstation,68-3/4x29-7/8x66 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

L-Shape Workstation, 68-3/4x29-7/8x66 In

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 15X434
  • Mfr. Model # 47851-39
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 210.0 lbs.
Country of Origin CanadaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemL-Shape Workstation
  • SeriesFall Creek
  • Overall Width68-3/4"
  • Overall Height29-7/8"
  • Overall Depth66"
  • Number of Pedestals2
  • Pedestal LocationLeft and Right
  • Number of Drawers4
  • Pedestal StyleHanging
  • Keyboard ShelfNo
  • Color BaseBordeaux
  • Color TopBordeaux
  • Base MaterialThermofused Melamine
  • Top MaterialThermofused Melamine
  • AssemblyRequired
  • StandardsForest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
  • Includes(2) Utility Drawers, (2) File Drawers
  • Green Environmental AttributeMinimum 30% Post-Consumer Recycled Content
  • Green Certification or Other RecognitionForest Stewardship Council (FSC) Certified

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.