Skip Content

L-Shape Workstation,66 x 66-3/4 x 70 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

L-Shape Workstation, 66 x 66-3/4 x 70 In

Price $1,677.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X423
  • Mfr. Model # 60853-63
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 356.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Shape Workstation
  • Series Embassy
  • Overall Width 66"
  • Overall Height 66-3/4"
  • Overall Depth 70"
  • Number of Pedestals 2
  • Pedestal Location Left and Right
  • Number of Drawers 6
  • Pedestal Style Full Oversized
  • Keyboard Shelf Yes
  • Color Base Tuscany Brown
  • Color Top Tuscany Brown
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Handle Metal Pull
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
  • Includes (4) Cabinet Doors in Hutch, (2) File Drawers, (4) Catch All Drawers, Grommets and Rubber Strip, CPU Platform
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.