Skip Content

L-Shape Workstation,29-3/4x65-3/4x71 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

L-Shape Workstation, 29-3/4x65-3/4x71 In

Price $1,509.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15X462
  • Mfr. Model # 93859-59
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 346.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item L-Shape Workstation
  • Series Connexion
  • Overall Width 29-3/4"
  • Overall Height 65-3/4"
  • Overall Depth 71"
  • Number of Pedestals 1
  • Pedestal Location Right
  • Number of Drawers 3
  • Pedestal Style Full Oversized
  • Keyboard Shelf Yes
  • Color Base Slate/Sandstone
  • Color Top Slate/Sandstone
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board, Meets or Exceeds ANSI/BIFMA
  • Includes (2) Utility Drawers, (1) File Drawer, Hutch with Two Large Flip Up Doors and Convenient Paper Shelves, Grommets and Rubber Strip, Keyboard Shelf and CPU Platform
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.