Skip Content

Executive Kit,29-1/2x68-3/4x71 In,Cherry close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Executive Kit, 29-1/2x68-3/4x71 In, Cherry

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 15X455
  • Mfr. Model # 120850-76
  • UNSPSC # 56101703
  • Catalog Page # N/A
  • Shipping Weight 473.0 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Executive Desk Complete Kit
  • Series Pro-Linea
  • Overall Width 29-1/2"
  • Overall Height 68-3/4"
  • Overall Depth 71"
  • Number of Pedestals 0
  • Pedestal Location None
  • Number of Drawers 2
  • Keyboard Shelf No
  • Color Base Cognac Cherry
  • Color Top Cognac Cherry
  • Base Material Thermofused Melamine
  • Top Material Thermofused Melamine
  • Handle Recessed
  • Assembly Required
  • Standards Forest Stewardship Council (FSC) Certified Wood and GREENGUARD Certified Particle Board
  • Includes Executive Desk, Credenza, and Hutch
  • Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
  • Green Certification or Other Recognition Forest Stewardship Council (FSC) Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Forest Stewardship Council (FSC) Certified.

  • This item has been restricted from sale in the following states: AK and HI

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.