Skip Content

 
Nitrile Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nitrile Chemical Resistant Gloves


Technical Specs

  • MaterialNitrile 
  • FinishRough 
  • Thickness15 mil 
  • Length12" 
  • LiningKnit 
  • ColorBlue 
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection 
Size
Please Select
Standards
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Standards
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
720XXL-11
2XL

$9.53 / pair

Chemical Resistant Glove,2XL,Blue,PR
Catalog Page #  NA

Price $9.53 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length12"
  • LiningKnit
  • Size2XL
  • ColorBlue
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
720L-09
L
ASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003

$9.53 / pair

Chemical Resistant Glove,L,Blue,PR
Catalog Page #  NA

Price $9.53 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length12"
  • LiningKnit
  • SizeL
  • ColorBlue
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
  • StandardsASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003
720M-08
M
ASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003

$9.53 / pair

Chemical Resistant Glove,M,Blue,PR
Catalog Page #  NA

Price $9.53 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length12"
  • LiningKnit
  • SizeM
  • ColorBlue
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
  • StandardsASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003
720S-07
S

$9.53 / pair

Chemical Resistant Glove,S,Blue,PR
Catalog Page #  NA

Price $9.53 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length12"
  • LiningKnit
  • SizeS
  • ColorBlue
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
720XL-10
XL
ASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003

$9.53 / pair

Chemical Resistant Glove,XL,Blue,PR
Catalog Page #  NA

Price $9.53 / pair

Technical Specs

  • MaterialNitrile
  • FinishRough
  • Thickness15 mil
  • Length12"
  • LiningKnit
  • SizeXL
  • ColorBlue
  • ApplicationOily Greasy Applications, Protection from Fuels, Refineries, Agriculture, Splash Protection, Spill Clean Up, Parts Cleaning, Maintenance, Food Handling Applications, Wet Cement Protection
  • StandardsASTM, ANSI/ISEA 105-2005, CE, EN 388-2003(3132), EN 374-3-2003