Skip Content

Parallel Clamp,50 In,3 3/4 Throat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Parallel Clamp, 50 In, 3 3/4 Throat

Price $101.45 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HXP6
  • Mfr. Model # KR3.550
  • UNSPSC # 27112103
  • Catalog Page # 1154
  • Shipping Weight 8.52 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemParallel Clamp
  • Opening (In.)50
  • Throat Depth (In.)3-3/4
  • Load Capacity (Lb.)1500
  • Nominal Rail Size (In.)1 9/64 x 11/32
  • Nominal Clamping Pressure1500
  • Spindle Dia. (In.)5/8
  • Pad TypeFlat, Removeable Jaw Protection Pad
  • Screw Size (In.)5/8
  • Max. Jaw Opening (In.)50
  • Clamp Face (In.)2
  • Bar Thickness (In.)1-9/64
  • Bar Width (In.)11/32
  • Bar MaterialAlloy Steel
  • Handle Length (In.)5-1/8
  • Handle Material2 Composite Plastic
  • Clamping Surface D (In.)5-3/4
  • Clamping Surface W (In.)2
  • Width (In.)5-3/4
  • ApplicationClamping and Spreading Wood, Plastic, and Composite Materials
  • IncludesJaw Face Pads, Rail Protector Pads and Removeable End Stops
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Parallel Clamps
Suitable where high pressure 90° clamping or spreading is required. Convert from a clamp to spreader without tools. Handle is composite plastic. Include jaw face pads, rail protector pads, and removable end stops. 1500 lb. clamping force.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
the Bessey web site indicates this is a package of 2 clamps for the price you charge, is this true??
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about readman is loaded.
Additional information about readman could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:
Grainger part number 5HXP6 is for a quantity of one clamp
Thank you for using Grainger Ask and Answer
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:21:11.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HXP6, prod, sort_default
1 of 1
  • 2015-07-06T20:21:11.073-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5HXP6, prod, sort_default
1 of 1