Skip Content

Clutch Style Bar Clamp,24 In,2-1/2 Deep close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clutch Style Bar Clamp, 24 In, 2-1/2 Deep

Price $21.02 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C729
  • Mfr. Model # GSCC2.524
  • UNSPSC # 27112103
  • Catalog Page # 1154
  • Shipping Weight 2.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClutch Style Bar Clamp
  • Opening (In.)24
  • Throat Depth (In.)2-1/2
  • Load Capacity (Lb.)600
  • Nominal Rail Size (In.)3/4 x 1/4
  • Nominal Clamping Pressure600
  • Spindle Dia. (In.)0.40
  • Pad TypeNon-Marring, Swivel on Anvil Surface
  • Swivel TypeReplaceable
  • Swivel Pad (In.)1
  • Screw Size (In.)0.4
  • Max. Jaw Opening (In.)24
  • Clamp Face (In.)1-1/8 x 1-5/8
  • Bar Thickness (In.)3/4
  • Bar Width (In.)1/4
  • Bar MaterialNickel-Plated, Drawn Steel Serrated Rail
  • Handle Length (In.)3-1/2
  • Handle MaterialWood
  • Bar Size (In.)13/16
  • Clamping Surface D (In.)1-1/8
  • Clamping Surface W (In.)1-5/8
  • ApplicationGeneral Purpose, For Assembly, Gluing, Construction And Maintenance
  • IncludesRemovable Plastic Jaw Caps

Compliance and Restrictions

None

Details

Bar Clamps and Spreaders
Bessey Clutch-Style Bar Clamps
2-pc. clutch plates and nickel-plated serrated rail with ergonomic wood handle help enable clamping in tight spaces. Powder-coated ductile cast-iron jaws have nonmarring pads. Double-Head Clamps provide 3-point clamping for extra stability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.