Skip Content

Clutch Style Bar Clamp12 Max. Jaw Opening (In.),600 Nominal Clamping Pressure close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clutch Style Bar Clamp12 Max. Jaw Opening (In.), 600 Nominal Clamping Pressure

Price $16.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19C728
  • Mfr. Model # GSCC2.512
  • UNSPSC # 27112103
  • Catalog Page # 1154
  • Shipping Weight 1.5 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClutch Style Bar Clamp
  • Opening (In.)12
  • Throat Depth (In.)2-1/2
  • Load Capacity (Lb.)600
  • Nominal Rail Size (In.)3/4 x 1/4
  • Nominal Clamping Pressure600
  • Spindle Dia. (In.)0.40
  • Pad TypeNon-Marring, Swivel on Anvil Surface
  • Swivel TypeReplaceable
  • Swivel Pad (In.)1
  • Screw Size (In.)0.4
  • Max. Jaw Opening (In.)12
  • Clamp Face (In.)1-1/8 x 1-5/8
  • Bar Thickness (In.)3/4
  • Bar Width (In.)1/4
  • Bar MaterialNickel-Plated, Drawn Steel Serrated Rail
  • Handle Length (In.)3-1/2
  • Handle MaterialWood
  • Bar Size (In.)13/16
  • Clamping Surface D (In.)1-1/8
  • Clamping Surface W (In.)1-5/8
  • ApplicationGeneral Purpose, For Assembly, Gluing, Construction And Maintenance
  • IncludesRemovable Plastic Jaw Caps
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Bar Clamps and Spreaders
Bessey Clutch-Style Bar Clamps
2-pc. clutch plates and nickel-plated serrated rail with ergonomic wood handle help enable clamping in tight spaces. Powder-coated ductile cast-iron jaws have nonmarring pads. Double-Head Clamps provide 3-point clamping for extra stability.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need to install undermount sink to counter top would like one that goes thru drain hole to hold till glue dries if not do you know any that does thank you
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about ace926 is loaded.
Additional information about ace926 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
These clamps do not come apart. There is a rivet on the bottom of the bar that retains the lower jaw. Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about DECA is loaded.
Additional information about DECA could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:58:09.806-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19C728, prod, sort_default
1 of 1
  • 2015-08-27T19:58:09.808-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19C728, prod, sort_default
1 of 1