Skip Content

BZ8250HTKC Trigger Start Hose Torch, Propane/MAP-Pro Fuel, Piezo Ignitor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

BZ8250HTKC Trigger Start Hose Torch, Propane/MAP-Pro Fuel, Piezo Ignitor

Price $121.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPK0
  • Mfr. Model # 2880270
  • UNSPSC # 23171517
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Trigger Start Hose Torch
  • Type Hose Torch
  • Series BZ8250HTKC
  • Ignitor Piezo
  • Fuel Propane/MAP-Pro
  • Flame Type Swirl
  • MAPP Btus per Hour 11000
  • MAPP Temp. 3600
  • MAPP Gas Soft Solder 1/4 to 4"
  • Propane Btus per Hour 12000
  • Propane Gas Soft Solder 1/8 to 3"
  • Propane Temp. 3400
  • Soft Solder Tube Cap. 1/4 to 4"
  • Characteristics Trigger Start Ignition, Adjustable Flame, Continuous Run Lock
  • Application Soft Soldering, Brazing And General Heating
  • Includes 5 Foot Hose Torch, Fuel Holster, Does NOT Include Tank
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.