Skip Content

 
Low Profile Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Low Profile Air Curtain


Technical Specs

  • ItemLow Profile Air Curtain 
  • Max. Mounting Height7 ft. 
  • dBA @ 10 Feet54 
  • Height8-1/2" 
  • Depth8" 
  • Number of Motors
  • Phase
  • Voltage115/208 to 240 
  • Max. Amps3.4/1.7 to 1.7 
Max. Door Width
Please Select
Air Volume
Please Select
Width
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Air Volume
Width
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
SLC07-1036AC-G
3 ft.
1020 cfm
36-1/4"

$1,062.00 / each

Low Profile Air Curtain,8 In. D
Catalog Page #  4150 

Price $1,062.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width3 ft.
  • Max. Mounting Height7 ft.
  • Air Volume1020 cfm
  • dBA @ 10 Feet54
  • Width36-1/4"
  • Height8-1/2"
  • Depth8"
  • Number of Motors1
  • Phase1
  • Voltage115/208 to 240
  • Max. Amps3.4/1.7 to 1.7
SLC07-1042AC-G
3-1/2 ft.
1188 cfm
42-1/4"

$1,121.00 / each

Low Profile Air Curtain,42-1/4 In. W
Catalog Page #  4150 

Price $1,121.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width3-1/2 ft.
  • Max. Mounting Height7 ft.
  • Air Volume1188 cfm
  • dBA @ 10 Feet54
  • Width42-1/4"
  • Height8-1/2"
  • Depth8"
  • Number of Motors1
  • Phase1
  • Voltage115/208 to 240
  • Max. Amps3.4/1.7 to 1.7
SLC07-1048AC-G
4 ft.
1360 cfm
48-1/4"

$1,137.00 / each

Low Profile Air Curtain,8 In. D,1360 cfm
Catalog Page #  4150 

Price $1,137.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width4 ft.
  • Max. Mounting Height7 ft.
  • Air Volume1360 cfm
  • dBA @ 10 Feet54
  • Width48-1/4"
  • Height8-1/2"
  • Depth8"
  • Number of Motors1
  • Phase1
  • Voltage115/208 to 240
  • Max. Amps3.4/1.7 to 1.7
SLC07-1072AC-G
6 ft.
2031 cfm
72-7/8"

$1,500.00 / each

Low Profile Air Curtain,8-1/4 In. H
Catalog Page #  4150 

Price $1,500.00 / each

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width6 ft.
  • Max. Mounting Height7 ft.
  • Air Volume2031 cfm
  • dBA @ 10 Feet54
  • Width72-7/8"
  • Height8-1/2"
  • Depth8"
  • Number of Motors1
  • Phase1
  • Voltage115/208 to 240
  • Max. Amps3.4/1.7 to 1.7