Skip Content

 
High Velocity Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

High Velocity Air Curtain


Technical Specs

  • ItemHigh Velocity Air Curtain 
  • Max. Mounting Height10 ft. 
  • dBA @ 10 Feet63 
  • Depth18" 
  • Number of Motors
  • Phase
  • Voltage115 
  • Max. Amps13.0 
Max. Door Width
Please Select
Air Volume
Please Select
Width
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $2500-$3000 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Air Volume
Width
Price
Qty
Please use Qty box to add item(s) to cart.
IDC12-2072AA-G
6 ft.
3024 cfm
75"

$2,891.00 / each

Enter location to check availability
High Velocity Air Curtain,3024 cfm
Catalog Page #  4150 

Price $2,891.00 / each

Technical Specs

  • ItemHigh Velocity Air Curtain
  • Max. Door Width6 ft.
  • Max. Mounting Height10 ft.
  • Air Volume3024 cfm
  • dBA @ 10 Feet63
  • Width75"
  • Depth18"
  • Number of Motors2
  • Phase1
  • Voltage115
  • Max. Amps13.0
IDC12-2078AA-G
6-1/2 ft.
3095 cfm
81"

$2,999.00 / each

Enter location to check availability
High Velocity Air Curtain,81 In. W
Catalog Page #  4150 

Price $2,999.00 / each

Technical Specs

  • ItemHigh Velocity Air Curtain
  • Max. Door Width6-1/2 ft.
  • Max. Mounting Height10 ft.
  • Air Volume3095 cfm
  • dBA @ 10 Feet63
  • Width81"
  • Depth18"
  • Number of Motors2
  • Phase1
  • Voltage115
  • Max. Amps13.0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More