Skip Content

High Velocity Air Curtain,18 In. D close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Velocity Air Curtain, 18 In. D

Price $3,530.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGN4
  • Mfr. Model # IDC14-2096AA-G
  • UNSPSC # 27131605
  • Catalog Page # 4150
  • Shipping Weight 258.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Velocity Air Curtain
  • Max. Door Width8 ft.
  • Max. Mounting Height14 ft.
  • Air Volume5070 cfm
  • dBA @ 10 Feet65
  • Width102"
  • Depth18"
  • Number of Motors2
  • Phase1
  • Voltage115
  • Max. Amps25.2
  • Air Velocity5000 fpm
  • Hz60
  • Housing MaterialPowder Coated Steel
  • Housing ColorGray
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen Dripproof
  • Motor HP1
  • Max. RPM1680
  • Number of Speeds1
  • RequiresHard Wiring
  • StandardsUL Indoor, UL Outdoor, CUL Indoor and AMCA
  • IncludesFactory Mounted Control Panel with 120V Control Voltage and Door Limit Switch, Plunger Style for Automatic Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Multipurpose, High-Velocity

• Hardwired Plunger door switch included Control panel included Wall- or top-mount Unheated
Use on shipping/receiving and loading dock doors. Factory-installed control panel on left end of cabinet; NEMA 4/12 industrial enclosure, motor contactor, 120V transformer (as required), fusing (as required), and terminal strip. Units block wind and provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use.

Repair Parts

Displaying repair parts for model:
  • KSB2096AA-G,
  • IDC14-2096AA-G

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.