Skip Content

High Velocity Air Curtain,4678 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

High Velocity Air Curtain, 4678 cfm

BERNER

Price: $4,673.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 8 business days from supplier
  • Item # 6JGJ7
  • Mfr. Model # KSA3120AZ-G
  • UNSPSC # 27131605
  • Catalog Page # 4151
  • Shipping Weight 353.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemHigh Velocity Air Curtain
  • Max. Door Width10 ft.
  • Max. Mounting Height10 ft.
  • Air Volume4678 cfm
  • dBA @ 10 Feet66
  • Width120"
  • Depth18"
  • Number of Motors3
  • Phase3
  • Voltage460
  • Max. Amps4.2
  • Air Velocity4000 fpm
  • Hz60
  • Housing MaterialPowder Coated Steel
  • Housing ColorGray
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen Dripproof
  • Motor HP1/2
  • Max. RPM1680
  • Number of Speeds1
  • RequiresHard Wiring
  • StandardsUL Indoor, UL Outdoor, CUL Indoor and AMCA
  • IncludesFactory Mounted Control Panel with 120V Control Voltage and Door Limit Switch, Plunger Style for Automatic Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Multipurpose, High-Velocity

• Hardwired Plunger door switch included Control panel included Wall- or top-mount Unheated
Use on shipping/receiving and loading dock doors. Factory-installed control panel on left end of cabinet; NEMA 4/12 industrial enclosure, motor contactor, 120V transformer (as required), fusing (as required), and terminal strip. Units block wind and provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.