Skip Content

High Velocity Air Curtain, 3188 cfm, 63 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High Velocity Air Curtain, 3188 cfm, 63 dBA @ 10 Feet, Max. Door Width 8 ft., Max. Mounting Height 1

Price $3,512.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGH4
  • Mfr. Model # IDC12-2096ABJ-G
  • UNSPSC # 27131605
  • Catalog Page # 3712
  • Shipping Weight 258.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Multipurpose, High-Velocity

• Hardwired Plunger door switch included Control panel included Wall- or top-mount Unheated
Use on shipping/receiving and loading dock doors. Factory-installed control panel on left end of cabinet; NEMA 4/12 industrial enclosure, motor contactor, 120V transformer (as required), fusing (as required), and terminal strip. Units block wind and provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use.

View More

Technical Specs

  • Item High Velocity Air Curtain
  • Max. Door Width 8 ft.
  • Max. Mounting Height 10 ft.
  • Air Volume 3188 cfm
  • dBA @ 10 Feet 63
  • Width 102"
  • Depth 18"
  • Number of Motors 2
  • Phase 1
  • Voltage 208/230
  • Max. Amps 7.0/7.0
  • Air Velocity 4000 fpm
  • Hz 60
  • Housing Material Powder Coated Steel
  • Housing Color Gray
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Open Dripproof
  • Motor HP 1/2
  • Max. RPM 1680
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards UL Indoor, UL Outdoor, CUL Indoor and AMCA
  • Includes Factory Mounted Control Panel with 120V Control Voltage and Door Limit Switch, Plunger Style for Automatic Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.