Skip Content

 
Heated Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Heated Air Curtain

Technical Specs

  • Item Heated Air Curtain 
  • Max. Mounting Height 10 ft. 
  • Phase
  • Height 14-3/4" 
  • Depth 14-1/4" 
Max. Door Width
Please Select
Voltage
Please Select
Width
Please Select
Air Volume
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Max. Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BERNER 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Voltage
Width
Air Volume
Number of Motors
dBA @ 10 Feet
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
CHC10-1036EX-100-3X-G
3 ft.
208
39"
1812 cfm
1
67
31.3

$2,529.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $2,529.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 39"
  • Phase 3
  • Air Volume 1812 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 31.3
CHC10-1036EZ-100-3X-G
3 ft.
460
39"
1812 cfm
1
67
13.4

$2,699.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $2,699.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 460
  • Width 39"
  • Phase 3
  • Air Volume 1812 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 13.4
CHC10-1048EX-100-3X-G
4 ft.
208
51"
1882 cfm
1
67
31.3

$2,648.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $2,648.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 51"
  • Phase 3
  • Air Volume 1882 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 31.3
CHC10-1048EZ-100-3X-G
4 ft.
460
51"
1882 cfm
1
67
13.4

$2,791.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $2,791.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 460
  • Width 51"
  • Phase 3
  • Air Volume 1882 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 13.4
CHC10-2072EX-160-3X-G
6 ft.
208
75"
3624 cfm
2
69
51.4

$4,581.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $4,581.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 208
  • Width 75"
  • Phase 3
  • Air Volume 3624 cfm
  • Height 14-3/4"
  • Number of Motors 2
  • dBA @ 10 Feet 69
  • Depth 14-1/4"
  • Max. Amps 51.4
CHC10-2072EZ-160-3X-G
6 ft.
460
75"
3624 cfm
2
69
22

$4,378.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $4,378.00 / each

Technical Specs

  • Item Heated Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Voltage 460
  • Width 75"
  • Phase 3
  • Air Volume 3624 cfm
  • Height 14-3/4"
  • Number of Motors 2
  • dBA @ 10 Feet 69
  • Depth 14-1/4"
  • Max. Amps 22
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More