Skip Content

Heated Drive Through Window Air Curtain, 200 cfm, 52 dBA @ 10 Feet, Max. Door Width 2 ft., Max. Moun close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heated Drive Through Window Air Curtain, 200 cfm, 52 dBA @ 10 Feet, Max. Door Width 2 ft., Max. Moun

Price $1,444.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGF6
  • Mfr. Model # DTU03-2026EA
  • UNSPSC # 27131605
  • Catalog Page # 3712
  • Shipping Weight 20.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Drive-Through Window

• 3-prong plug and cord included Universal mounting bracket included Heated and unheated models available
Reduce infiltration of fumes and insects, and maintain comfort at drive-up windows.
UL and C-UL Listed for indoor use.

View More

Technical Specs

  • Item Heated Drive Through Window Air Curtain
  • Max. Door Width 2 ft.
  • Max. Mounting Height 3 ft.
  • Air Volume 200 cfm
  • dBA @ 10 Feet 52
  • Width 25-1/4"
  • Height 7"
  • Depth 7-3/4"
  • Number of Motors 2
  • Phase 1
  • Voltage 115
  • Max. Amps 18.9
  • Air Velocity 2800 fpm
  • Heating kW 2
  • Hz 60
  • Housing Material Powder Coated Aluminum
  • Housing Color Silver
  • Motor Type Shaded Pole
  • Motor Enclosure Open
  • Motor HP 1/12, 1/20
  • Max. RPM 1625
  • Number of Speeds 1
  • Requires 20A Dedicated Circuit
  • Standards UL, CUL Indoor Only
  • Includes (3) 6 ft. Prong Grounded Plug with Factory Wired Fan and Heat On Off Switch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.