Skip Content

 
Drive Through Window Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drive Through Window Air Curtain

Technical Specs

  • Item Drive Through Window Air Curtain 
  • Max. Mounting Height 3 ft. 
  • Voltage 115 
  • Phase
  • Height 7" 
  • Depth 7-3/4" 
Max. Door Width
Please Select
Width
Please Select
Air Volume
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Max. Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BERNER 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Width
Air Volume
Number of Motors
dBA @ 10 Feet
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
DTU03-1018AA
1-1/2 ft.
17-1/4"
135 cfm
1
51
1.6

$767.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $767.00 / each

Technical Specs

  • Item Drive Through Window Air Curtain
  • Max. Door Width 1-1/2 ft.
  • Max. Mounting Height 3 ft.
  • Voltage 115
  • Width 17-1/4"
  • Phase 1
  • Air Volume 135 cfm
  • Height 7"
  • Number of Motors 1
  • dBA @ 10 Feet 51
  • Depth 7-3/4"
  • Max. Amps 1.6
DTU03-2026AA
2 ft.
25-1/4"
200 cfm
2
52
2.2

$1,011.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $1,011.00 / each

Technical Specs

  • Item Drive Through Window Air Curtain
  • Max. Door Width 2 ft.
  • Max. Mounting Height 3 ft.
  • Voltage 115
  • Width 25-1/4"
  • Phase 1
  • Air Volume 200 cfm
  • Height 7"
  • Number of Motors 2
  • dBA @ 10 Feet 52
  • Depth 7-3/4"
  • Max. Amps 2.2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More